Scotch-Brite

Roloc SE Surface Conditioning Dsc TR, 1-1

Scotch-Brite Roloc SE Surface Conditioning Dsc TR, 1-1 SE-DR
Hover or click to zoom Tap to zoom
$235.22
pkg. of 200 ($1.18/ea)
  • Item: Surface Conditioning Disc
  • Disc Dia.: 1-1/2"
  • Abrasive Material: Aluminum Oxide
  • Attaching System: TR
  • Grade: Medium
  • Abrasive Type: Non-Woven
  • Max RPM: 30,000 rpm
  • Series: SE-DR
See full product details
This item ships free.

Total: $235.22

Scotch-Brite #SE-DR Specifications

  • Item: Surface Conditioning Disc
  • Disc Dia.: 1-1/2"
  • Abrasive Material: Aluminum Oxide
  • Attaching System: TR
  • Grade: Medium
  • Abrasive Type: Non-Woven
  • Max RPM: 30,000 rpm
  • Series: SE-DR
  • Country of Origin (subject to change): United States

Description

Roloc SE Srfc Cndtnng Dsc TR,1-1,PK200, Package Quantity 200

Reviews of Scotch-Brite #SE-DR