Sanding Belt, 1 Wx42 In L, NonWoven, AO, Med

SCOTCH-BRITE| Zoro #: G0861131| Mfr #: 04189

$23.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0861131 Mfr #: 04189
Series: SC-BSBacking Material: Nylon
Item: Sanding BeltAbrasive Type: Non-Woven
Abrasive Material: Aluminum OxideColor: Maroon
Grade: MediumWidth: 1"
Length: 42"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 1 In., Length 42 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Series SC-BS, Color Maroon, Backing Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.