Sanding Belt, 1/2Wx18 L, NonWoven, AO, Med

SCOTCH-BRITE| Zoro #: G1004841| Mfr #: 08857

$5.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004841 Mfr #: 08857
Series: SC-BSBacking Material: Nylon
Item: Sanding BeltAbrasive Type: Non-Woven
Abrasive Material: Aluminum OxideColor: Maroon
Length: 18"Grade: Medium
Width: 1/2"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Series SC-BS, Color Maroon, Backing Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.