Sanding Belt, 1/2Wx18 L, NonWoven, AO, VFN

SCOTCH-BRITE| Zoro #: G1249674| Mfr #: 08856

$9.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249674 Mfr #: 08856
Series: SC-BSBacking Material: Nylon
Item: Sanding BeltAbrasive Type: Non-Woven
Abrasive Material: Aluminum OxideColor: Blue
Grade: Very FineWidth: 1/2"
Length: 18"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Series SC-BS, Color Blue, Backing Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.