20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sanding Belt, 1/2Wx24 L, NonWoven, AO, CRS

SCOTCH-BRITE| Zoro #: G1372813| Mfr #: 05741

$5.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372813 Mfr #: 05741
Series: SC-BSItem: Sanding Belt
Abrasive Type: Non-WovenAbrasive Material: Aluminum Oxide
Backing Material: NylonColor: BROWN
Grade: CoarseWidth: 1/2"
Length: 24"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Series SC-BS, Color Brown, Backing Material Nylon
Save 15%. Sign up for Z-mail.