Sanding Belt, 2 Wx48 In L, NonWoven, AO, Med

SCOTCH-BRITE| Zoro #: G1634753| Mfr #: 08915

$19.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1634753 Mfr #: 08915
Series: SC-BSBacking Material: Nylon
Item: Sanding BeltAbrasive Type: Non-Woven
Abrasive Material: Aluminum OxideColor: Maroon
Grade: MediumWidth: 2"
Length: 48"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 2 In., Length 48 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Series SC-BS, Color Maroon, Backing Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.