LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sanding Belt, 2 Wx72 In L, NonWoven, AO, Med

SCOTCH-BRITE| Zoro #: G1039053| Mfr #: 00580

$25.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Grade: Medium
Series: SC-BS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039053 Mfr #: 00580
Width: 2"Grade: Medium
Series: SC-BSColor: Maroon
Abrasive Type: Non-WovenBacking Material: Nylon
Length: 72"Item: Sanding Belt
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 2 In., Length 72 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Series SC-BS, Color Maroon, Backing Material Nylon

Reviews