20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sanding Belt, 3/4Wx18 L, NonWoven, AO, CRS

SCOTCH-BRITE| Zoro #: G2328216| Mfr #: 13639

$9.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328216 Mfr #: 13639
Series: SC-BSBacking Material: Nylon
Item: Sanding BeltAbrasive Type: Non-Woven
Abrasive Material: Aluminum OxideColor: Brown
Grade: CoarseWidth: 3/4"
Length: 18"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 3/4 In., Length 18 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Series SC-BS, Color Brown, Backing Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.