JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sanding Belt, 3/4Wx18 L, NonWoven, AO, VFN

SCOTCH-BRITE| Zoro #: G0610872| Mfr #: 14543

$6.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610872 Mfr #: 14543
Abrasive Type: Non-WovenSeries: SC-BS
Backing Material: NylonItem: Sanding Belt
Abrasive Material: Aluminum OxideColor: Blue
Length: 18"Grade: Very Fine
Width: 3/4"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 3/4 In., Length 18 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Series SC-BS, Color Blue, Backing Material Nylon
Save 15%. Sign up for Z-mail.