FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Sanding Belt, 3.5Wx15.5 L, NonWoven, AO, CRS

SCOTCH-BRITE| Zoro #: G0664377| Mfr #: 05016

$24.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664377 Mfr #: 05016
Backing Material: NylonAbrasive Material: Aluminum Oxide
Abrasive Type: Non-WovenSeries: SC-BS
Item: Sanding BeltColor: Brown
Grade: CoarseWidth: 3-1/2"
Length: 15-1/2"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Series SC-BS, Color Brown, Backing Material Nylon

Product Reviews