20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sanding Belt, 3.5Wx15.5 L, NonWoven, AO, VFN

SCOTCH-BRITE| Zoro #: G1732105| Mfr #: 05643

$25.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732105 Mfr #: 05643
Series: SC-BSItem: Sanding Belt
Abrasive Type: Non-WovenAbrasive Material: Aluminum Oxide
Backing Material: NylonColor: Blue
Grade: Very FineWidth: 3-1/2"
Length: 15-1/2"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Series SC-BS, Color Blue, Backing Material Nylon
Save 15%. Sign up for Z-mail.