Sanding Belt, 3Wx10-11/16L, NonWovn, AO, Med

SCOTCH-BRITE| Zoro #: G2456045| Mfr #: 05783

$24.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2456045 Mfr #: 05783
Item: Sanding BeltAbrasive Material: Aluminum Oxide
Series: SC-BSAbrasive Type: Non-Woven
Backing Material: NylonColor: Maroon
Grade: MediumWidth: 3"
Length: 10-11/16"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 3 In., Length 10-11/16 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Series SC-BS, Color Maroon, Backing Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.