Sanding Belt, 6 Wx48 In L, NonWoven, AO, CRS

SCOTCH-BRITE| Zoro #: G0247387| Mfr #: 05019

$81.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0247387 Mfr #: 05019
Series: SC-BSBacking Material: Nylon
Item: Sanding BeltAbrasive Type: Non-Woven
Abrasive Material: Aluminum OxideColor: BROWN
Grade: CoarseWidth: 6"
Length: 48"Country of Origin (subject to change): United States

Product Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Series SC-BS, Color Brown, Backing Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.