Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

6" x 48" Non-Woven Sanding Belt Medium Grit

  • Zoro #: G3251507
  • Mfr #: SC-BS

$84.42

  • Length: 48"
  • Item: Sanding Belt
  • Abrasive Material: Aluminum Oxide
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Scotch-Brite #SC-BS Specifications

  • Zoro #: G3251507
  • Mfr #: SC-BS
Length: 48" Item: Sanding Belt
Abrasive Material: Aluminum Oxide Color: Maroon
Abrasive Type: Non-Woven Grade: Medium
Width: 6" Backing Material: Nylon
Series: SC-BS Country of Origin (subject to change): United States

Description

Our selection includes coated sanding belts in a variety of widths, as well as non-woven sanding belts. Product specs for this Sanding Belt include the following: WIDTH: 6", LENGTH: 48", ABRASIVE MATERIAL: Aluminum Oxide

Technical Guides

Reviews of Scotch-Brite #SC-BS