Scotch-Brite
Sanding Hand Pad, 9" L, 6" W, Non-Woven
Mfr # 7100034271
Zoro # G1185963
Sold in multiples of 3 for $265.17
Free Shipping & Returns
$265.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Grade Medium
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 5" W, Non-Woven 7100112579
- SCOTCH-BRITE Sanding Hand Pad Set 961S
- SCOTCH-BRITE SandingHandPad, Alum. Oxide, Medium, PK40 7000000715
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven 7000121091
- SCOTCH-BRITE Sanding Hand Pad, Light Gray, 9 in. L, PK20 7100023340
- SCOTCH-BRITE General Purpose Hand Pad 7447, 3/pk 37447
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W 7000120541
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 12" W 7010328929
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W 7000121097
- WORK SHARP WS3000 FINE ABRASIVES KIT WSSA0002043
- 3M 3M™ Scotch Brite 96 General Purpose Scouring Pads, 6 X 9 50048011082931
- Scotch-Brite Abrasive Pads & Sponges