October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

6" x 9" Alum. Oxide Heavy Duty Sanding Hand Pad

  • Zoro #: G1777142
  • Mfr #: 7440

$3.24

Details
  • Length: 9"
  • Color: Tan
  • Series: 7440
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Scotch-Brite #7440 Specifications

  • Zoro #: G1777142
  • Mfr #: 7440
Length: 9" Color: Tan
Series: 7440 Function: Removing Rust and Oxidation, Deburring, Blending
Width: 6" Abrasive Material: Aluminum Oxide
Grit: 150 - 180 Grade: Medium
Abrasive Type: Coated Item: Sanding Hand Pad
Country of Origin (subject to change): United States

Description

Choose from a variety of materials for your abrasive pads or sponges, from aluminum to silicate to carbide. Here is some additional information about Scotch-Brite Sanding Hand Pad. Width: 6", Length: 9".

Reviews of Scotch-Brite #7440