Scotch-Brite
9"L Maroon Very Fine Alum. Oxide Sanding Hand Pad
Mfr # 7000027560
Zoro # G2322241
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 360
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven 7100034271
- SCOTCH-BRITE Sanding Hand Pad Set 961S
- SCOTCH-BRITE Hand Pad, 9 in L, 6 in W, Very Fine, Aluminum Oxide Abrasive 7447
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven 7000121091
- SCOTCH-BRITE Sanding Hand Pad, Alum O, Brn, PK60 16553
- SCOTCH-BRITE Sanding Hand Pad, Light Gray, 9 in. L, PK20 7100023340
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 8" W 7010328759
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W 7000045961
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 17" W 7100117306
- BUFF AND SHINE THICK 4"dia x 1" GREEN POLISH PAD (2pk) BUF440G
- 3M Stripping Pad 7200N, 14", Black, PK5 7200N 236
- Scotch-Brite Abrasive Pads & Sponges