Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" x 9" Alum. Oxide Very Fine Sanding Hand Pad

  • Zoro #: G0511472
  • Mfr #: 7447
$1.15 /ea

Order in multiples of 20

  • Abrasive Type: Non-Woven
  • Color: Maroon
  • Series: 7447
See full product details
Orders over $75 ship free.

Scotch-Brite #7447 Specifications

  • Zoro #: G0511472
  • Mfr #: 7447
Abrasive Type: Non-Woven Color: Maroon
Series: 7447 Grit: 360 - 400
Abrasive Material: Aluminum Oxide Grade: Very Fine
Function: Cleaning, Finishing; Deburring, Rust removal, Defuzzing wood, Preparing surfaces for painting Length: 9 in
Item: Sanding Hand Pad Width: 6 in
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Sanding Hand Pad, Length 9 in, Width 6 in, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 360 - 400, Grade Very Fine, Series 7447, Color Maroon, Function Cleaning, Finishing; Deburring, Rust removal, Defuzzing wood, Preparing surfaces for painting

Reviews of Scotch-Brite #7447