Sanding Hand Pad Roll, Alum. Oxide, VF

SCOTCH-BRITE| Zoro #: G1452175| Mfr #: 07521

$39.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452175 Mfr #: 07521
Abrasive Material: Aluminum OxideColor: Maroon
Sheets per Roll: 60Grade: Very Fine
Length: 4"Item: Sanding Hand Pad Roll
Width: 8"Country of Origin (subject to change): Canada

Product Description

Sanding Hand Pad Roll, Length 4 In., Width 8 In., Aluminum Oxide Abrasive Material, Sheets per Roll 60, Grade Very Fine, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.