Sanding Hand Pad, Silicon Carbide, Sup.F

SCOTCH-BRITE| Zoro #: G1812605| Mfr #: 14049

$1.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 7448
Abrasive Type: Non-Woven
Item: Sanding Hand Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812605 Mfr #: 14049
Series: 7448Abrasive Type: Non-Woven
Item: Sanding Hand PadGrit: 2000 - 2500
Color: GrayFunction: Contour Finishing, Fine Finishing, Finishing
Abrasive Material: Silicon CarbideWidth: 6"
Grade: Ultra FineLength: 9"
Country of Origin (subject to change): United States

Description

Sanding Hand Pad, Length 9 In., Width 6 In., Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Grit 2000 - 2500, Grade Ultra Fine, Series 7448, Color Gray, Function Contour Finishing, Fine Finishing, Finishing

Reviews