20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sanding Hand Pad, Silicon Carbide, Ult.F

SCOTCH-BRITE| Zoro #: G0369196| Mfr #: 04028

$1.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369196 Mfr #: 04028
Item: Sanding Hand PadLength: 9"
Width: 6"Function: Light Cleaning, Defuzzing wood, Final rub
Abrasive Material: Silicon CarbideAbrasive Type: Non-Woven
Series: 7448Grit: 2000 - 2500
Grade: Ultra FineColor: Gray
Country of Origin (subject to change): Canada

Product Description

Sanding Hand Pad, Length 9 In., Width 6 In., Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Grit 2000 - 2500, Grade Ultra Fine, Series 7448, Color Gray, Function Light Cleaning, Defuzzing wood, Final rub

Product Reviews

Save 15%. Sign up for Z-mail.