Scotch-Brite

SandingSponge, UF, 3-1/2x1-1/2x3/4 In, PK30

Scotch-Brite SandingSponge, UF, 3-1/2x1-1/2x3/4 In, PK30 61500114147
Hover or click to zoom Tap to zoom
$124.72
pkg. of 30 ($4.16/ea)
  • Item: Sanding Sponge
  • Length: 3.5 in
  • Width: 1.5 in
See full product details
This item ships free.

Total: $124.72

Scotch-Brite #61500114147 Specifications

  • Item: Sanding Sponge
  • Length: 3.5 in
  • Width: 1.5 in
  • Abrasive Material: Aluminum Oxide
  • Grade: Ultra Fine
  • Color: Green/Yellow
  • Sides: Dual
  • Thickness: 0.75 in
  • Length (Straight Wireway): 3.5 in
  • Country of Origin (subject to change): Canada

Description

Sanding Sponge, Sides Dual, Abrasive Material Aluminum Oxide, Grade Ultra Fine, Length 3.5 in, Width 1.5 in, Thickness 0.75 in, Color Green/Yellow, Package Quantity 30

Reviews of Scotch-Brite #61500114147