Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Scrubbing Pad, Yellow, Size 12" x 18", PK5

  • Zoro #: G4829437
  • Mfr #: 09546
$90.96 ($18.19/unit)
  • Floor Machine Pads Color Family: Yellow
  • Floor Pad Size: 12 in x 18 in
  • Speed: 175 to 600 rpm
See full product details
This item ships free.

Scotch-Brite #09546 Specifications

  • Zoro #: G4829437
  • Mfr #: 09546
Floor Machine Pads Color Family: Yellow Floor Pad Size: 12 in x 18 in
Speed: 175 to 600 rpm Material: Non-Woven Polyester Fiber
Pad/Brush Shape: Rectangular For Use With: Orbital Floor Machines
Color: Yellow Floor Application: Cleaning, Scrubbing
Item: Scrubbing Pad Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Scrubbing Pad, Floor Application Cleaning, Scrubbing, Floor Machine Pads Color Family Yellow, Floor Pad Size 12 in x 18 in, 175 to 600 rpm, Rectangular, Material Non-Woven Polyester Fiber, Yellow, For Use With Orbital Floor Machines, Package Quantity 5

Reviews of Scotch-Brite #09546