Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Surface Conditioning Disc, 5 in.

  • Zoro #: G0082470
  • Mfr #: SC-DH

$4.18

Details
  • Grade: Very Fine
  • Series: SC-DH
  • Disc Dia.: 5"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Scotch-Brite #SC-DH Specifications

  • Zoro #: G0082470
  • Mfr #: SC-DH
Grade: Very Fine Series: SC-DH
Disc Dia.: 5" Vacuum Hole Design: No Hole
Disc Diameter: 5" Abrasive Grit: 360
Abrasive Grade: Very Fine Color: Gray
Item: Hook-and-Loop Sanding Disc Abrasive Type: Non-Woven
Grit: 360 Abrasive Material: Silicon Carbide
Disc Backing Material: Paper Country of Origin (subject to change): United States

Description

Hook and loop sanding discs save time and result in fewer wasted discs since they are so effective and efficient to use. Take a look at the features for Scotch-Brite Hook-and-Loop Sanding Disc. Grit: 360, Abrasive Material: Silicon Carbide, Grade: Very Fine.

Reviews of Scotch-Brite #SC-DH