Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Surface Conditioning Disc, 6 in., PK10

  • Zoro #: G6022265
  • Mfr #: 07468
$21.79 5% off
$20.70 ($2.07/unit)
  • Abrasive Grade: Ultra Fine
  • Series: 07468
  • Grade: Ultra Fine
See full product details
Orders over $75 ship free.

Scotch-Brite #07468 Specifications

  • Zoro #: G6022265
  • Mfr #: 07468
Abrasive Grade: Ultra Fine Series: 07468
Grade: Ultra Fine Disc Diameter: 6 in
Abrasive Type: Coated Abrasive Material: Silicon Carbide
Disc Backing Material: Paper Item: Hook-and-Loop Sanding Disc
Disc Dia.: 6" Color: Gray
Vacuum Hole Design: No Hole Grit: 1500
Shop By: Cyber Deals Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grade Ultra Fine, Abrasive Material Silicon Carbide, Disc Backing Material Paper, Series 07468, Color Gray, Package Quantity 10 For industrial/occupational use only.  Not for consumer sale or use. 3M Safety Data Sheet’s (SDS) are available on the 3M website at www.3M.com/sds

Reviews of Scotch-Brite #07468