Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Surface Conditioning Disc, 7in, Medium

  • Zoro #: G0459825
  • Mfr #: 61500313673
$9.72
  • Vacuum Hole Design: Non-Vacuum
  • Abrasive Material: Aluminum Oxide
  • Disc Dia.: 7"
See full product details
Orders over $75 ship free.

Scotch-Brite #61500313673 Specifications

  • Zoro #: G0459825
  • Mfr #: 61500313673
Vacuum Hole Design: Non-Vacuum Abrasive Material: Aluminum Oxide
Disc Dia.: 7" Grade: Medium
Color: Maroon Abrasive Type: Non-Woven
Series: AL-DH Backing Material: Hook-and-Loop
Disc Backing Material: Paper Item: Hook-and-Loop Sanding Disc
Disc Diameter: 7 in Abrasive Grade: Medium
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 7 In., Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Series AL-DH, Color Maroon

Reviews of Scotch-Brite #61500313673