20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tapered Bristle Disc, 2 In Dia, 50G

SCOTCH-BRITE| Zoro #: G1046403| Mfr #: 18730

$6.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046403 Mfr #: 18730
Abrasive Material: CeramicItem: Tapered Bristle Disc
Grit: 50Max. RPM: 25, 000
Color: GreenMounting Size: Roll-On/Off (TR)
Trim Length: 5/8"Diameter: 2"
Mounting Type: Quick ChangeCountry of Origin (subject to change): United States

Product Description

Tapered Bristle Disc, Diameter 2 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size Roll-On/Off (TR), 50 Grit, Abrasive Material Ceramic, Green, Max. RPM 25,000
Save 15%. Sign up for Z-mail.