JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Tapered Bristle Disc, 2 In Dia, 80G

SCOTCH-BRITE| Zoro #: G2230401| Mfr #: 18732

$6.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2230401 Mfr #: 18732
Abrasive Material: CeramicItem: Tapered Bristle Disc
Grit: 80Max. RPM: 25, 000
Color: yellowMounting Size: Roll-On/Off (TR)
Trim Length: 5/8"Diameter: 2"
Mounting Type: Quick ChangeCountry of Origin (subject to change): United States

Product Description

Tapered Bristle Disc, Diameter 2 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size Roll-On/Off (TR), 80 Grit, Abrasive Material Ceramic, Yellow, Max. RPM 25,000

Product Reviews

Save 15%. Sign up for Z-mail.