JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS

SCOTCH-BRITE| Zoro #: G0333943| Mfr #: 13752

$4.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0333943 Mfr #: 13752
Item: Unitized WheelDensity: Hard (8)
Color: TanMax. RPM: 35, 100
Width: 1"Style: Deburring and Finishing
Abrasive Material: Aluminum OxideMounting Size: 3/16"
Diameter: 1"Series: XL-UW
Mounting Type: Arbor HoleGrade: Coarse
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UW, Diameter 1 In., Width 1 In., Mounting Type Arbor Hole, Mounting Size 3/16 In., Abrasive Material Aluminum Oxide, Hard (8) Density, Coarse Grade, Max. RPM 35,100, Tan

Product Reviews

Save 15%. Sign up for Z-mail.