Scotch-Brite
Unitized Wheel, 1 Diax1 Wx3/16, AO, MED
Mfr # 61500057841
Zoro # G0619631
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 1 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 3/16 in
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 3x1/4x1/4, AO, FN, PK40 61821201052
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole 61500078722
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. 7100043083
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN 61500099223
- SCOTCH-BRITE Unitized Wheel, Gray, 1/2in.W, 2in.dia. 7100053415
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx1/4, AO, MED 61500079589
- SCOTCH-BRITE Unitized Wheel, 2x1/4x1/4, AO, MED, PK60 61500002276
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW 7000120707
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, MED, PK20 61500000668
- PFERD 4-1/2" POLINOX® Unitized Disc Soft Type - T27 (Conical) 7/8" A.H., SiC Fine (W) 2SF 48470
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD 7000028516
- Scotch-Brite Unitized Wheels