JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN

SCOTCH-BRITE| Zoro #: G0519504| Mfr #: 13932

$3.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519504 Mfr #: 13932
Item: Unitized WheelDensity: Soft (2)
Color: GrayMax. RPM: 16, 100
Style: Deburring and FinishingAbrasive Material: Silicon Carbide
Mounting Size: 1/4"Diameter: 2"
Series: XL-UWMounting Type: Arbor Hole
Grade: FineWidth: 1/4"
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UW, Diameter 2 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 1/4 In., Abrasive Material Silicon Carbide, Soft (2) Density, Fine Grade, Max. RPM 16,100, Gray

Product Reviews

Save 15%. Sign up for Z-mail.