20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Unitized Wheel, 2 In Dia, TR Attach, AO, MED

SCOTCH-BRITE| Zoro #: G2287101| Mfr #: 17190

$4.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287101 Mfr #: 17190
Series: XL-URMounting Size: TR
Item: Unitized WheelMounting Type: Quick Change
Abrasive Material: Aluminum OxideColor: Tan
Style: Edge Deburring and FinishingWidth: 15/64"
Grade: MediumDensity: Medium (6)
Diameter: 2"Max. RPM: 22, 100
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Edge Deburring and Finishing, Series XL-UR, Diameter 2 In., Width 15/64 In., Mounting Type Quick Change, Mounting Size TR, Abrasive Material Aluminum Oxide, Medium (6) Density, Medium Grade, Max. RPM 22,100, Tan

Product Reviews

Save 15%. Sign up for Z-mail.