Unitized Wheel, 2 In Dia, TR Attach, SC, FN

SCOTCH-BRITE| Zoro #: G0461912| Mfr #: 17183

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0461912 Mfr #: 17183
Item: Unitized WheelDensity: Soft (2)
Color: GrayMax. RPM: 22, 100
Width: 15/64"Style: Edge Deburring and Finishing
Abrasive Material: Silicon CarbideMounting Size: TR
Diameter: 2"Series: XL-UR
Mounting Type: Quick ChangeGrade: Fine
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Edge Deburring and Finishing, Series XL-UR, Diameter 2 In., Width 15/64 In., Mounting Type Quick Change, Mounting Size TR, Abrasive Material Silicon Carbide, Soft (2) Density, Fine Grade, Max. RPM 22,100, Gray

Product Reviews

Save 15%. Sign up for Z-mail.