20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Unitized Wheel, 3 Diax1/2 Wx1/4, SC, FN

SCOTCH-BRITE| Zoro #: G2336336| Mfr #: 13717

$10.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2336336 Mfr #: 13717
Item: Unitized WheelDensity: Soft (2)
Color: GrayMax. RPM: 10, 000
Width: 1/2"Style: Deburring and Finishing
Abrasive Material: Silicon CarbideMounting Size: 1/4"
Diameter: 3"Series: XL-UW
Mounting Type: Arbor HoleGrade: Fine
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UW, Diameter 3 In., Width 1/2 In., Mounting Type Arbor Hole, Mounting Size 1/4 In., Abrasive Material Silicon Carbide, Soft (2) Density, Fine Grade, Max. RPM 10,000, Gray

Product Reviews

Save 15%. Sign up for Z-mail.