PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Unitized Wheel, 3 Diax1/4 Wx1/4, AO, MED

SCOTCH-BRITE| Zoro #: G0721025| Mfr #: 15531

$6.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0721025 Mfr #: 15531
Item: Unitized WheelDensity: Soft (2)
Color: GrayMax. RPM: 12, 100
Style: Deburring and FinishingAbrasive Material: Aluminum Oxide
Mounting Size: 1/4"Diameter: 3"
Series: XL-UWMounting Type: Arbor Hole
Grade: MediumWidth: 1/4"
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UW, Diameter 3 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 1/4 In., Abrasive Material Aluminum Oxide, Soft (2) Density, Medium Grade, Max. RPM 12,100, Gray

Product Reviews