Unitized Wheel, 3 Diax1/4 Wx1/4, SC, FN

SCOTCH-BRITE| Zoro #: G0607905| Mfr #: 13716

$5.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607905 Mfr #: 13716
Item: Unitized WheelDensity: Soft (2)
Color: GrayMax. RPM: 12, 100
Style: Deburring and FinishingAbrasive Material: Silicon Carbide
Mounting Size: 1/4"Diameter: 3"
Series: XL-UWMounting Type: Arbor Hole
Grade: FineWidth: 1/4"
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UW, Diameter 3 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 1/4 In., Abrasive Material Silicon Carbide, Soft (2) Density, Fine Grade, Max. RPM 12, 100, Gray

Product Reviews

Save 15%. Sign up for Z-mail.