Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED

SCOTCH-BRITE| Zoro #: G0691135| Mfr #: 15118

$6.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0691135 Mfr #: 15118
Item: Unitized WheelDensity: Medium (6)
Color: TanMax. RPM: 18, 100
Style: Deburring and FinishingAbrasive Material: Aluminum Oxide
Mounting Size: 3/8"Diameter: 3"
Series: XL-UWMounting Type: Arbor Hole
Grade: MediumWidth: 1/4"
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UW, Diameter 3 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 3/8 In., Abrasive Material Aluminum Oxide, Medium (6) Density, Medium Grade, Max. RPM 18, 100, Tan

Product Reviews

Save 15%. Sign up for Z-mail.