Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED

SCOTCH-BRITE| Zoro #: G1397882| Mfr #: 16054

$6.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1397882 Mfr #: 16054
Item: Unitized WheelDensity: Soft (2)
Color: GrayMax. RPM: 12, 100
Series: XL-UWMounting Type: Arbor Hole
Grade: MediumWidth: 1/4"
Style: Deburring and FinishingAbrasive Material: Aluminum Oxide
Mounting Size: 3/8"Diameter: 3"
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UW, Diameter 3 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 3/8 In., Abrasive Material Aluminum Oxide, Soft (2) Density, Medium Grade, Max. RPM 12,100, Gray

Product Reviews

Save 15%. Sign up for Z-mail.