Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN

SCOTCH-BRITE| Zoro #: G2153697| Mfr #: 14750

$8.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153697 Mfr #: 14750
Item: Unitized WheelDensity: Soft (2)
Color: GrayMax. RPM: 12, 100
Width: 1/4"Style: Deburring and Finishing
Abrasive Material: Silicon CarbideMounting Size: 3/8"
Diameter: 3"Series: XL-UW
Mounting Type: Arbor HoleGrade: Fine
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UW, Diameter 3 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 3/8 In., Abrasive Material Silicon Carbide, Soft (2) Density, Fine Grade, Max. RPM 12,100, Gray

Product Reviews

Save 15%. Sign up for Z-mail.