Unitized Wheel, 3 In Dia, TR Attach, AO, MED

SCOTCH-BRITE| Zoro #: G1490377| Mfr #: 17191

$6.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1490377 Mfr #: 17191
Series: XL-URMounting Size: TR
Item: Unitized WheelMounting Type: Quick Change
Abrasive Material: Aluminum OxideColor: Tan
Style: Edge Deburring and FinishingWidth: 15/64"
Grade: MediumDensity: Medium (6)
Diameter: 3"Max. RPM: 15, 100
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Edge Deburring and Finishing, Series XL-UR, Diameter 3 In., Width 15/64 In., Mounting Type Quick Change, Mounting Size TR, Abrasive Material Aluminum Oxide, Medium (6) Density, Medium Grade, Max. RPM 15,100, Tan

Product Reviews

Save 15%. Sign up for Z-mail.