Unitized Wheel, 3 In Dia, TR Attach, SC, FN

SCOTCH-BRITE| Zoro #: G1241685| Mfr #: 17184

$8.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1241685 Mfr #: 17184
Item: Unitized WheelColor: Gray
Density: Soft (2)Style: Deburring and Finishing
Width: 15/64"Abrasive Material: Silicon Carbide
Mounting Size: TRDiameter: 3"
Series: XL-URMounting Type: Quick Change
Max. RPM: 15, 100Grade: Fine
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UR, Diameter 3 In., Width 15/64 In., Mounting Type Quick Change, Mounting Size TR, Abrasive Material Silicon Carbide, Soft (2) Density, Fine Grade, Max. RPM 15,100, Gray

Product Reviews

Save 15%. Sign up for Z-mail.