This item is Discontinued.

Scotch-Brite Unitized Wheel, 3x1/4x3/8, AO, FN, PK40 15121

Unitized Wheel, 3x1/4x3/8, AO, FN, PK40 (Discontinued)

  • Mfr # 15121
  • Zoro # G5952572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15121
Zoro #
G5952572
UPC #
00048011151212
Country of Origin
United States

Dimensions

Diameter
3 in
Width
1/4 in
Mounting Size
3/8 in

Details

Style
Cut and Polish
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Fine
Series
CP-UW
Max. RPM
18,100
Item
Unitized Wheel
Color
Tan

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Grade Fine, Series CP-UW, Color Tan, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.