Unitized Wheel, 6 Diax1/4 Wx1/2, SC, FN

SCOTCH-BRITE| Zoro #: G1726882| Mfr #: 13741

$19.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726882 Mfr #: 13741
Item: Unitized WheelDensity: Soft (2)
Color: GrayMax. RPM: 5000
Width: 1/4"Style: Deburring and Finishing
Abrasive Material: Silicon CarbideMounting Size: 1/2"
Diameter: 6"Series: XL-UW
Mounting Type: Arbor HoleGrade: Fine
Country of Origin (subject to change): United States

Product Description

Unitized Wheel, Deburring and Finishing, Series XL-UW, Diameter 6 In., Width 1/4 In., Mounting Type Arbor Hole, Mounting Size 1/2 In., Abrasive Material Silicon Carbide, Soft (2) Density, Fine Grade, Max. RPM 5000, Gray

Product Reviews

Save 15%. Sign up for Z-mail.