Scotch-Brite
Unitized Wheel, Blending, XL-UW, 12" dia.
Mfr # 7000120747
Zoro # G1188492
product price: $175.99
/eaSold in multiples of 2 for $351.98
Free Shipping & Returns
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/2 in
- Abrasive Material Silicon Carbide
- Density Soft (2)
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Scotch-Brite
- MFR # 7000120747
- Zoro # G1188492
- UPC # 00048011158174
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 12 in |
Width | 1/2 in |
Mounting Size | 1-1/4 in |
Overall Diameter | 12 in |
Connector Size | 1 1/4 in |
Face Width | 1/2 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Max. RPM | 2,600 RPM |
Color | Gray |
Item | Unitized Wheel |
Connector Type | Unthreaded Hole |
Density Rating | Soft (2) |
Grit | N/A Unavailable |
Maximum Operating Speed | 2,600 RPM |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 2,600 RPM, Overall Diameter 12 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit N/A Unavailable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722555)
- GORDON BRUSH 1/4" Brush Diameter Condenser Tube Brush - Stainless Steel (47003)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 18 (08834144458)
- MERIT Adapter, Shank (08834125003)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- SCOTCH-BRITE EXL Deburring Wheel, 4inx1/2inx1 in 8S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000028450)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100081365)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)