Scotch-Brite
Convolute Wheel, Deburring, 6x1/2x1, FN
Mfr # 7000046069
Zoro # G3245286
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 8" dia. 7000120809
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. 7000046054
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x2x3, CRS, PK2 7010366066
- SCOTCH-BRITE Deburr&Finish PRO Unitized Whl, 3inx1inx1/4in, 2S FIN, 10/pk 7100143466
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. 7000046049
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. 7010366613
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. 7000144146
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 8" dia. 7000046145
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 2" dia. 7100105584
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x2in., PK2 66261055274
- SCOTCH-BRITE Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case 7000000732
- Scotch-Brite Convolute Wheels