Scotch
Chalkboard Tape, 3in Core, 1.88in x 5 yds, Black
- Zoro #: G701860474
- Mfr #: 1905R-CB-BLK
Hover or click to zoom Tap to zoom
Key Features
- Tape Thickness: 4.5 mil
- Tape Width: 1.88"
- Tape Length: 5 yds
- Tape Color: Black
- Tape Core Diameter: 3"
- Tape Tensile Strength: 12.4 lb/in
- Tensile Strength: 12.4 lb/in
- Material: Acrylic
$8.59
Subtotal: $8.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SCOTCH Magic Tape 119, 1/2"x800" (12, 7m, PK144 119
- SCOTCH Tape Crystl Clr 3/4X650" 25
- SCOTCH Removable Double Sided Tp 238, 3/4", PK72 238
- SCOTCH Magic Double Sided Tp 237, 3/4"x300, PK72 237
- SCOTCH Dispenser, 1-3" Core, Black C24
- SCOTCH Tape, Dispenser, Inv, 3/4x650" 122
- SCOTCH Removable Tape 811, 1"x2592", PK36 811
- SCOTCH Magic Tape 810, 1"x1296", PK36 810
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 600
- SCOTCH Magic Tape 810-72-3PK, 1"x2592", PK12 810723PK
- HD DECO 07011 0.5 x 30 in. Roll Flexible Magnetic Tape HD698225
- Scotch