Scotch Corporation
Scotch 040473 Magic Photo-Safe Writable Self-Adhesive Invisible Tape With Dispenser; 0.5 x 800 In; Matte Clear
- Zoro #: G604056561
- Mfr #: 40473
Hover or click to zoom Tap to zoom
$23.86
Subtotal: $23.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Scotch Corporation
- MFR #40473
- Zoro #G604056561
- Country of OriginUnited States
- Category Office Tape
Description
Scotch 810 Invisible Tape measuring 1/2 in. x 800 in. a handy dispenser having built in cutter edge. Invisible tape can be written on with pencil or ball point and is Ideal for most taping applications.FeaturesOriginal matte finish. invisible tapeFrosty on the roll but invisible on paperThe preferred tape for offices. home offices and SchoolsCan be written on with pen. pencil or markerPulls off the roll smoothly and cuts easilyTape is invisible when applied and won't show on copies
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Scotch Corporation #40473
Explore more
- SCOTCH CORPORATION Scotch 042018 Double Coated Permanent Mounting Tape 0.5 W x 75 L In. Clear 42018
- SCOTCH CORPORATION Scotch 810 Magic Photo-Safe Writable Self-Adhesive Invisible Tape With 1 In. Core; Matte Clear; Pack 2 1369042
- SCOTCH CORPORATION Scotch 040647 Photo-Safe Writable Self-Adhesive Invisible Tape With Dispenser; 0.5 x 450 In; Matte Clear 40647
- SCOTCH CORPORATION Scotch 038023 Tape Mounting Scotch Permanent Squares; Pack - 16 38023
- SCOTCH CORPORATION Scotch Clear Magic Photo-Safe Writable Self-Adhesive Invisible Tape Value; Pack 12 1437698
- SCOTCH CORPORATION Scotch Expressions Magic Tape C214GRND
- MAVALUS Tape, 1" x 324", Red, PK6 10012
- GEARPRO 3 Magic Tape GACEXMT1
- E-Z TAPING SYSTEM E-Z Taping System 99125-12-3 Peel and Stick Drywall Finishing Tape 99125-12-3
- 3M Magic Tape, 3/4 x 2592in, Writable Surface 810342592
- UNIVERSAL Invisible Tape, 1/2"x1296", 1" Core, PK12 UNV81236
- Scotch Corporation