Scotch Corporation
Scotch 040632 C-40 High Impact Resistant Tape Dispenser With 1 In. Core; 0.75 In. Black
- Zoro #: G104056467
- Mfr #: 40632
Hover or click to zoom Tap to zoom
$45.06
Subtotal: $45.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Scotch Corporation
- MFR #40632
- Zoro #G104056467
- Country of OriginChina
- Category Office Tape
Description
Scotch C 40 Tape Dispenser is black and accommodates tapes upto 3/4 in wide on a 1 in core. This heavy duty dispenser is made of high impact resistant plastic and includes a permanently attached tape drum. The base is non-slippery and can be lifted up to place the tape underneath.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Scotch Corporation #40632
Explore more
- SCOTCH CORPORATION Scotch Clear Magic Photo-Safe Writable Self-Adhesive Invisible Tape Value; Pack 12 1437698
- SCOTCH CORPORATION Scotch 860 Adhesive Putty- Nontoxic- 2 oz 860
- SCOTCH CORPORATION Scotch 040647 Photo-Safe Writable Self-Adhesive Invisible Tape With Dispenser; 0.5 x 450 In; Matte Clear 40647
- SCOTCH CORPORATION Scotch 040470 Magic Photo-Safe Writable Self-Adhesive Invisible Tape With Dispenser; 0.75 x 300 In; Matte Clear 40470
- SCOTCH CORPORATION Scotch 810 Magic Photo-Safe Writable Self-Adhesive Invisible Tape With 1 In. Core - .75 x 1000 In.; Pack 24 1369044
- SCOTCH CORPORATION Scotch 810 Magic Photo-Safe Writable Self-Adhesive Invisible Tape With Dispenser; Pack 3 1369035
- SCOTCH Dispenser, Tape 1" Core, Sr C60ST
- BOTRON CO ESD Safe Manual Tape Dispenser 2in B1602
- SCOTCH Trans Tape 4184, 3/4"x850", 24/pk, PK24 4184
- SCOTCH Magic Tape, 3" Core, 1"x2592", 12/BD, Transparent PK MMM810723PKBD
- SCOTCH Trans Tape 174, 1/2"x1000", 144/p, PK144 174
- Scotch Corporation