SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electrical Arc Proofing Tape, 1-1/2" x 20 ft.

SCOTCH| Zoro #: G1507782| Mfr #: 77W 1 1/2"

$17.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Light graySeries: 77WMaterial: Flame Retardant Intumescent Elastomer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507782 Mfr #: 77W 1 1/2"
Color: Light graySeries: 77W
Material: Flame Retardant Intumescent ElastomerPerformance Temp.: 50 Degrees to 80 Degrees F
Thickness: 30.00 milTemperature Range: 50 Degrees to 80 Degrees F
UV Resistance: YesItem: Arc Proofing Tape
Width: 1-1/2"Length: 20 ft.
Tensile Strength: 1200 lb./in.Max. Voltage: 600
Shape: Continuous RollStandards: ASTM D1000, ASTM D2863, UL 94
Country of Origin (subject to change): United States

Description

Arc Proofing Tape, Tape Backing Material Intumescent Elastomer, Tape Thickness 30.00 mil, Tape Width 1-1/2 In., Tape Length 20 ft., Tape Shape Continuous Roll, Tape Color Gray, Max. Voltage 600, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Tensile Strength 1200 lb./in., Series 77W, UV Resistance Yes, Standards ASTM D1000, ASTM D2863, UL 94

Reviews