BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electrical Tape, 7 mil, 3/4"x20 ft., Black, PK10

SCOTCH| Zoro #: G1286065| Mfr #: 33+ SUPER-3/4x20FT

$27.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Super 33+Shape: Continuous RollAdhesion Strength: 60 oz./in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286065 Mfr #: 33+ SUPER-3/4x20FT
Series: Super 33+Shape: Continuous Roll
Adhesion Strength: 60 oz./in.Tensile Strength: 15 lb./in.
Color: BlackUV Resistance: Yes
Performance Temp.: Up to 220 Degrees FTemperature Range: 0 Degrees to 220 Degrees F
Length: 20 ft.Thickness: 7.00 mil
Width: 3/4"Item: Electrical Tape
Adhesive: RubberMaterial: Flame Retardant Vinyl
Max. Voltage: 600Standards: UL Listed, UL 510, CSA Certified, RoHS 2011/65/EC, ASTM D1000
Country of Origin (subject to change): United States

Description

Electrical Tape, Tape Backing Material Vinyl, Tape Adhesive Rubber, Tape Thickness 7.00 mil, Tape Width 3/4 In., Tape Length 20 ft., Tape Shape Continuous Roll, Tape Color Black, Max. Voltage 600, Max. Tape Performance Temp. 220 Degrees F, Tape Tensile Strength 15 lb./in., Tape Adhesive Strength 60 oz./in., Series Super 33+, UV Resistance Yes, Standards UL Listed, UL 510, CSA Certified, RoHS 2011/65/EC, ASTM D1000, Package Quantity 10

Reviews